Motion
65380-PA
No-Tox Multipurpose Grease - Extreme Pressure, Aluminum Complex, Synthetic Oil, Zinc Oxide Composition, 1 NLGI Grade, Pail Container, White Color, Food Grade, Water Resistant, -40 to +400 °F
Mi Item #05094120
MFR #65380-PA
Price$718.83/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Multipurpose Grease - Extreme Pressure, Aluminum Complex, Synthetic Oil, Zinc Oxide Composition, 1 NLGI Grade, Pail Container, White Color, Food Grade, Water Resistant, -40 to +400 °F
Mi Item #05094120
MFR #65380-PA

Mfr description
65380-PA FOODGRADE SYN EP GR 1
  • A synthetic-based, aluminum complex grease
  • NSF H1 registered for use where incidental food contact may occur
  • Fortified with low friction lubricating solids, extreme pressure and anti-wear additives and special polymers that provide the grease with tackiness and exceptional resistance to water washout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.83/pa

Specifications

Dimensions

  • NLGI Grade
    1

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Aluminum Complex, Synthetic Oil, Zinc Oxide
  • Container Type
    Pail
  • Dropping Point
    +450 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -58 °F
  • Series
    No-Tox
  • Temperature Range
    -40 to +400 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)