Specifications
Dimensions
- NLGI Grade2
Details
- ApplicationMultipurpose
- CertificationNSF H1
- ColorWhite
- CompositionAluminum Complex, Hydroxy, White Mineral Oil
- Dropping Point+500 °F
- Food GradeFood Grade
- Temperature Range-31 to +400 °F
- TypeExtreme Pressure
- Water ResistanceWater Resistant