Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 220 ISO, 110 SAE
MI ITEM #05094125
MFR #21440-BNSK

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
21440-BNSK EP GEAR OIL 220

Specifications

  • ISO Grade
    220
  • SAE Grade
    110
  • Composition
    Mineral
  • Viscosity
    1,173 SUS @ 100°F, 222 cSt @ 40°C
  • AGMA Number
    5
  • Additives Included
    Anti-Wear
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text