Overview
Mfr description
21500-BNSK EP GEAR OIL 680
Specifications
- ISO Grade680
- SAE Grade190
- CompositionMineral
- Viscosity3,736 SUS @ 100°F, 688 cSt @ 40°C
- AGMA Number8
- Additives IncludedAnti-Wear
- Product TypeGear Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data