Motion
21500-BNW3
Gear Oil - 680 ISO, 190 SAE
MI ITEM #05094132
MFR #21500-BNW3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 680 ISO, 190 SAE
MI ITEM #05094132
MFR #21500-BNW3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21500-BNW3 EP GEAR OIL 680

Specifications

  • ISO Grade
    680
  • SAE Grade
    190
  • Composition
    Mineral
  • Viscosity
    3,736 SUS @ 100°F, 688 cSt @ 40°C
  • AGMA Number
    8
  • Additives Included
    Anti-Wear
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought