Overview
Mfr description
64226-BNW3 FOODGRADE SEAMER OIL 100
Specifications
- Oil TypeMachine Oil
- ISO Grade100
- CompositionMineral
- Food GradeFood Grade
- Viscosity11.4 cSt @ 100°C, 511 SUS @ 100°F, 65.4 SUS @ 210°F, 98.1 cSt @ 40°C
- AGMA Number3
- Additives IncludedAnti-Wear
- CertificationFDA 21 CFR 178.3570, NSF H1
- Product TypeMachine Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data