Overview
Mfr description
64227-BNW3 FOODGRADE SEAMER OIL 150
Specifications
- Oil TypeMachine Oil
- ISO Grade150
- CompositionMineral
- Food GradeFood Grade
- Viscosity15.2 cSt @ 100°C, 150 cSt @ 40°C, 786 SUS @ 100°F, 80.5 SUS @ 210°F
- AGMA Number4
- Additives IncludedAnti-Wear
- CertificationFDA 21 CFR 178.3570, NSF H1
- Product TypeMachine Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data