Motion
63370-PA
No-Tox Multipurpose Grease - Extreme Pressure, Organo-Clay, Silica, Synthetic Oil, Zinc Oxide Composition, 2 NLGI Grade, Pail, Beige Color
MI ITEM #05094157
MFR #63370-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Multipurpose Grease - Extreme Pressure, Organo-Clay, Silica, Synthetic Oil, Zinc Oxide Composition, 2 NLGI Grade, Pail, Beige Color
MI ITEM #05094157
MFR #63370-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    Beige
  • Composition
    Organo-Clay, Silica, Synthetic Oil, Zinc Oxide
  • Container Type
    Pail
  • Dropping Point
    +500 °F
  • Food Grade
    Food Grade
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    -40 to +400 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant

Overview

Mfr description
63370-PA FOODGRADE SYN HEAVY DUTY GR 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought