Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Organo-Clay, Petroleum Distillates, Residual Oil Composition, 2 NLGI Grade, Pail, Red Color
MI ITEM #05094172
MFR #55720-PA

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
55720-PA NON-MELT EP GR 2

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    2
  • Composition
    Organo-Clay, Petroleum Distillates, Residual Oil
  • Water Resistance
    Water Resistant
  • Dropping Point
    +500 °F
  • Color
    Red
  • Temperature Range
    +5 to +400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text