Motion
57420-DR
Air Compressor Oil - Drum, 68 ISO Grade, 20 SAE Grade
MI ITEM #05094173
MFR #57420-DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor Oil - Drum, 68 ISO Grade, 20 SAE Grade
MI ITEM #05094173
MFR #57420-DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
57420-DR COMP & VACUUM PUMP OIL 68

Specifications

  • Oil Type
    Air Compressor Oil
  • ISO Grade
    68
  • SAE Grade
    20
  • Composition
    Mineral
  • Food Grade
    Not Food Grade
  • Viscosity
    334 SUS @ 100°F, 64.4 cSt @ 40°C
  • AGMA Number
    2
  • Additives Included
    Anti-Wear
  • Certification
    USDA H2
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text