Motion
66920-BNW3
Gear Oil - 320 ISO, 140 SAE
MI ITEM #05094214
MFR #66920-BNW3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 320 ISO, 140 SAE
MI ITEM #05094214
MFR #66920-BNW3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66920-BNW3 SYN GEAR OIL 320

Specifications

  • ISO Grade
    320
  • SAE Grade
    140
  • Composition
    Synthetic
  • Viscosity
    306.9 cSt @ 40°C
  • AGMA Number
    6
  • Additives Included
    Anti-Wear
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought