Specifications
Dimensions
- Container Size14 oz
Details
- Anti-Seize TypeCompound
- CertificationNLGI 2
- ColorGray
- CompositionMolybdenum Disulfide
- Container TypeCartridge
- Food GradeNot Food Grade
- Manufacturer Product Page
- Nuclear GradeNot Nuclear Grade
- RegulationsOSHA Regulation 29 C.F.R. 1910.1200
- Temperature Range-300 to +750 °F
- TypeExtreme Pressure
- UPC_NO690509403923
- Water ResistanceWater Resistant
Overview
Mfr description
67700-CC ANTI-SEIZE COMP 14.0 OZ