Overview
Mfr description
63530-BNSK SYN PAO LUB 32
Specifications
- Oil TypeAir Compressor Oil
- ISO Grade32
- CompositionSynthetic
- Viscosity30.6 cSt @ 40°C
- Temperature Range-65 to +300 °F
- Additives IncludedAnti-Wear
- Product TypeAir Tool & Air Compressor Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data