Motion
65390-KE
No-Tox Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil Composition, 2 NLGI Grade, Keg, White Color
MI ITEM #05094235
MFR #65390-KE
Price$2,291.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil Composition, 2 NLGI Grade, Keg, White Color
MI ITEM #05094235
MFR #65390-KE

Mfr description
65390-KE FOODGRADE SYN EP GR 2
  • A synthetic-based, aluminum complex grease
  • NSF H1 registered for use where incidental food contact may occur
  • Fortified with low friction lubricating solids, extreme pressure and anti-wear additives and special polymers that provide the grease with tackiness and exceptional resistance to water washout
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,291.56/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Aluminum Complex, Hydroxy, White Mineral Oil
  • Container Type
    Keg
  • Dropping Point
    +500 °F
  • Food Grade
    Food Grade
  • Temperature Range
    -31 to +400 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)