Motion
65380-CG
No-Tox Multipurpose Grease - Extreme Pressure, Aluminum Complex, Synthetic Oil, Zinc Oxide Composition, 1 NLGI Grade, 14 oz Size, Cartridge Container, White Color, Food Grade, Water Resistant, -40 to +400 °F
MI ITEM #05094239
MFR #65380-CG
Price$30.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Multipurpose Grease - Extreme Pressure, Aluminum Complex, Synthetic Oil, Zinc Oxide Composition, 1 NLGI Grade, 14 oz Size, Cartridge Container, White Color, Food Grade, Water Resistant, -40 to +400 °F
MI ITEM #05094239
MFR #65380-CG

Mfr description
65380-CG FOODGRADE SYN EP GR 1
  • A synthetic-based, aluminum complex grease
  • NSF H1 registered for use where incidental food contact may occur
  • Fortified with low friction lubricating solids, extreme pressure and anti-wear additives and special polymers that provide the grease with tackiness and exceptional resistance to water washout
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.07/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    1

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Aluminum Complex, Synthetic Oil, Zinc Oxide
  • Container Type
    Cartridge
  • Dropping Point
    +450 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -50 °F
  • Series
    No-Tox
  • Temperature Range
    -40 to +400 °F
  • Type
    Extreme Pressure
  • UPC_NO
    690509403879
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)