Motion
65390-CG
No-Tox Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil Composition, 2 NLGI Grade, Cartridge Container, White Color, Food Grade, Water Resistant, -31 to +400 °F
Mi Item #05094241
MFR #65390-CG
Price$30.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil Composition, 2 NLGI Grade, Cartridge Container, White Color, Food Grade, Water Resistant, -31 to +400 °F
Mi Item #05094241
MFR #65390-CG

Mfr description
65390-CG FOOD GRADE SYN. EXTREME PRESS
  • A synthetic-based, aluminum complex grease
  • NSF H1 registered for use where incidental food contact may occur
  • Fortified with low friction lubricating solids, extreme pressure and anti-wear additives and special polymers that provide the grease with tackiness and exceptional resistance to water washout
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.63/each

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Aluminum Complex, Hydroxy, White Mineral Oil
  • Container Type
    Cartridge
  • Dropping Point
    +500 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -58 °F
  • Series
    No-Tox
  • Temperature Range
    -31 to +400 °F
  • Type
    Extreme Pressure
  • UPC_NO
    690509403886
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)