Overview
Mfr description
64093-CG FOODGRADE ACID RESISTANT GR 1
Specifications
- CompositionCalcium Sulfonate Complex, Mineral Oil
- Food GradeFood Grade
- Water ResistanceWater Resistant
- CertificationNSF H1
- Dropping Point+500 °F
- ColorBeige
- Temperature Range-40 to +350 °F
- RegulationsFDA Regulation 21 C.F.R. 178.3570
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data