Motion
57480-DR
Air Compressor Oil - Drum, 220 ISO Grade, 50 SAE Grade
MI ITEM #05094262
MFR #57480-DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor Oil - Drum, 220 ISO Grade, 50 SAE Grade
MI ITEM #05094262
MFR #57480-DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
57480-DR COMP & VACUUM PUMP OIL 220
  • Specifically formulated to provide extended periods of trouble-free operation in all types of vacuum pumps and reciprocating compressors
  • Controls deposits and extends the oil’s service life
  • Reduced friction and wear for component life
  • Color: Amber
  • Grade: ISO 220

Specifications

  • Oil Type
    Air Compressor Oil
  • ISO Grade
    220
  • SAE Grade
    50
  • Composition
    Mineral
  • Food Grade
    Not Food Grade
  • Viscosity
    1,138 SUS @ 100°F, 215 cSt @ 40°C
  • AGMA Number
    5
  • Additives Included
    Anti-Wear
  • Certification
    USDA H2
  • Features & Benefits
    • Specifically formulated to provide extended periods of trouble-free operation in all types of vacuum pumps and reciprocating compressors• Controls deposits and extends the oil’s service life• Reduced friction and wear for component life• Color: Amber• Grade: ISO 220
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text