Motion
57480-PA
Air Compressor Oil - Pail, 220 ISO Grade, 50 SAE Grade
MI ITEM #05094263
MFR #57480-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor Oil - Pail, 220 ISO Grade, 50 SAE Grade
MI ITEM #05094263
MFR #57480-PA

Mfr description
57480-PA COMP & VACUUM PUMP OIL 220
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • ISO Grade
    220
  • SAE Grade
    50

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    5
  • Certification
    USDA H2
  • Composition
    Mineral
  • Food Grade
    Not Food Grade
  • Oil Type
    Air Compressor Oil
  • Product Type
    Air Tool & Air Compressor Oil
  • Viscosity
    1,138 SUS @ 100°F, 215 cSt @ 40°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)