Motion
46420-CG
Molylube Multipurpose Grease - Extreme Pressure, Aluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds Composition, 1 NLGI Grade, Cartridge, Gray Color
Mi Item #05094270
MFR #46420-CG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molylube Multipurpose Grease - Extreme Pressure, Aluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds Composition, 1 NLGI Grade, Cartridge, Gray Color
Mi Item #05094270
MFR #46420-CG

Mfr description
46420-CG LOW TEMP MULTIPURPOSE GR 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    1

Details

  • Application
    Multipurpose
  • Color
    Gray
  • Composition
    Aluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds
  • Dropping Point
    +483 °F
  • Temperature Range
    Minimum of -40 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)