Overview
Mfr description
46420-KE LOW TEMP MULTIPURPOSE GR 1
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure
- NLGI Grade1
- CompositionAluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds
- Water ResistanceWater Resistant
- Dropping Point+483 °F
- ColorGray
- Temperature RangeMinimum of -40 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data