Overview
Mfr description
55700-CG NON-MELT EXTREME PRESS
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure
- NLGI Grade1
- CompositionCarbamodithioic Acid, Dibutyl, Ethylbenzene, Methylene Ester, Organo-Clay, Petroleum Distillates, Residual Oil, Xylene
- Water ResistanceWater Resistant
- Dropping Point+500 °F
- ColorRed
- Temperature Range+5 to +400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data