Specifications
Dimensions
- NLGI Grade2
Details
- ApplicationMultipurpose
- ColorRed
- CompositionOrgano-Clay, Petroleum Distillates, Residual Oil
- Dropping Point+500 °F
- Temperature Range+5 to +400 °F
- TypeExtreme Pressure
- Water ResistanceWater Resistant
Overview
Mfr description
55720-CG NON-MELT EP GR 2