Overview
Mfr description
56851-DR BIO MULTIPURPOSE EP GR
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure
- NLGI Grade2
- CompositionPetroleum Distillates, Propylene Carbonate, Residual Oil, Soybean Oil, Sunflower Oil
- Water ResistanceWater Resistant
- Dropping Point+500 °F
- ColorBeige
- Temperature Range+14 to +158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data