Overview
Mfr description
68940-DRL TACKY OPEN GEAR LUB MED LIGHT
Specifications
- CompositionMineral
- Viscosity229,776 SUS @ 100°F, 40,048 cSt @ 40°C
- Temperature RangeMinimum of -10 °F
- Additives IncludedAnti-Wear
- Product TypeGear Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data