Specifications
Details
- Additives IncludedAnti-Wear
- CompositionSemisynthetic
- Product TypeGear Oil
- Temperature RangeMinimum of -18 °F
- Viscosity1,860 cSt @ 40°C, 10,210 SUS @ 100°F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)