Motion
71750-DR
Raylene Hydraulic Oil - Not Food Grade, 46 ISO Grade, 5W-20 SAE Grade, Drum
Mi Item #05094293
MFR #71750-DR
Price$2,247.03/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Raylene Hydraulic Oil - Not Food Grade, 46 ISO Grade, 5W-20 SAE Grade, Drum
Mi Item #05094293
MFR #71750-DR

Mfr description
71750-DR ASHLESS MULTI-VIS HYD OIL 46
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,247.03/dr

Specifications

Dimensions

  • ISO Grade
    46
  • SAE Grade
    5W-20

Details

  • Additives Included
    Anti-Wear
  • Application
    Anti-Friction Bearings, Bearings, Chains, Circulating Systems, Gear Pumps, Piston Pumps, Vane Pumps
  • Biodegradability
    Not Biodegradable
  • Certification
    USDA H2
  • Color
    Green
  • Composition
    Mineral Oil
  • Food Grade
    Not Food Grade
  • Oil Type
    Hydraulic Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)