Motion
61510-PA
Diesel Engine Oil - Pail, 20W-50 SAE Grade
MI ITEM #05094295
MFR #61510-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Diesel Engine Oil - Pail, 20W-50 SAE Grade
MI ITEM #05094295
MFR #61510-PA

Mfr description
61510-PA HEAVY DUTY DIESEL EO 20W-50
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • SAE Grade
    20W-50

Details

  • Additives Included
    Detergent
  • Composition
    Mineral Oil
  • Oil Type
    Diesel Engine Oil
  • Product Type
    Motor & Engine Oil
  • Viscosity
    140 cSt @ 40°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)