Motion
62470-DR
No-Tox Multipurpose Grease - General Purpose, Aluminum Complex, Stearic Acid, Synthetic Oil, Zinc Oxide Composition, 1 NLGI Grade, Drum, White Color
Mi Item #05094296
MFR #62470-DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Multipurpose Grease - General Purpose, Aluminum Complex, Stearic Acid, Synthetic Oil, Zinc Oxide Composition, 1 NLGI Grade, Drum, White Color
Mi Item #05094296
MFR #62470-DR

Mfr description
62470-DR FOODGRADE LOW TEMP GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    1

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Aluminum Complex, Stearic Acid, Synthetic Oil, Zinc Oxide
  • Dropping Point
    +500 °F
  • Food Grade
    Food Grade
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    -90 to +350 °F
  • Type
    General Purpose
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)