Motion
23220-DRL
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Petroleum Distillates, Residual Oil, White Mineral Oil Composition, 1 NLGI Grade, Drum Container, Black Color, Water Resistant, +10 to +350 °F
MI ITEM #05094301
MFR #23220-DRL
Your Price$5,673.44/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Petroleum Distillates, Residual Oil, White Mineral Oil Composition, 1 NLGI Grade, Drum Container, Black Color, Water Resistant, +10 to +350 °F
MI ITEM #05094301
MFR #23220-DRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,673.44/dr(List $6,808.13)

Overview

Mfr description
23220-DRL EP GR AC 1

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    1
  • Container Type
    Drum
  • Composition
    Aluminum Complex, Petroleum Distillates, Residual Oil, White Mineral Oil
  • Water Resistance
    Water Resistant
  • Dropping Point
    +462 °F
  • Color
    Black
  • Temperature Range
    +10 to +350 °F
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    10 °F
  • Series
    Molylube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text