Overview
Mfr description
68990-DRL TACKY OPEN GEAR LUB LIGHT
Specifications
- CompositionMineral
- Viscosity140,700 SUS @ 100°F, 24,500 cSt @ 40°C
- Temperature RangeMinimum of -20 °F
- Additives IncludedAnti-Wear
- Product TypeGear Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data