Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molylube Gear Oil - Drum
MI ITEM #05094304
MFR #76750-DRL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
76750-DRL OPEN GEAR LUB EXTRA HEAVY

Specifications

  • Composition
    Mineral
  • Viscosity
    3,650 cSt @ 40°C
  • Temperature Range
    +50 to +250 °F
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text