Motion
56851
Multipurpose Grease - Extreme Pressure, Petroleum Distillates, Propylene Carbonate, Residual Oil, Soybean Oil, Sunflower Oil Composition, 2 NLGI Grade, Beige Color
MI ITEM #05094312
MFR #56851
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Petroleum Distillates, Propylene Carbonate, Residual Oil, Soybean Oil, Sunflower Oil Composition, 2 NLGI Grade, Beige Color
MI ITEM #05094312
MFR #56851

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56851-KE BIO MULTIPURPOSE EP GR

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    2
  • Composition
    Petroleum Distillates, Propylene Carbonate, Residual Oil, Soybean Oil, Sunflower Oil
  • Water Resistance
    Water Resistant
  • Dropping Point
    +500 °F
  • Color
    Beige
  • Temperature Range
    +14 to +158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text