Motion
61895-CG
No-Tox Multipurpose Grease - General Purpose, Crystalline Silica, Organo-Clay, Synthetic Oil Composition, 1 NLGI Grade, Cartridge, Beige Color
Mi Item #05094314
MFR #61895-CG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Multipurpose Grease - General Purpose, Crystalline Silica, Organo-Clay, Synthetic Oil Composition, 1 NLGI Grade, Cartridge, Beige Color
Mi Item #05094314
MFR #61895-CG

Mfr description
61895-CG FOODGRADE ARCTIC TEMP GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    1

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    Beige
  • Composition
    Crystalline Silica, Organo-Clay, Synthetic Oil
  • Food Grade
    Food Grade
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    -90 to +250 °F
  • Type
    General Purpose
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)