Overview
Mfr description
76990-FBW SEMI-SYN OPEN GEAR LIGHT
Specifications
- CompositionSemisynthetic
- Viscosity1,860 cSt @ 40°C, 10,210 SUS @ 100°F
- Temperature RangeMinimum of -18 °F
- Additives IncludedAnti-Wear
- Product TypeGear Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data