Motion
61510-KE
Diesel Engine Oil - Keg, 20W-50 SAE Grade
Mi Item #05094318
MFR #61510-KE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Diesel Engine Oil - Keg, 20W-50 SAE Grade
Mi Item #05094318
MFR #61510-KE

Mfr description
61510-KE HEAVY DUTY DIESEL EO 20W-50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • SAE Grade
    20W-50

Details

  • Additives Included
    Detergent
  • Composition
    Mineral Oil
  • Oil Type
    Diesel Engine Oil
  • Product Type
    Motor & Engine Oil
  • Viscosity
    140 cSt @ 40°C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)