Motion
62470-CG
No-Tox Multipurpose Grease - General Purpose, Aluminum Complex, Stearic Acid, Synthetic Oil, Zinc Oxide Composition, 1 NLGI Grade, 14 oz Size, Cartridge Container, White Color, Food Grade, Water Resistant, -90 to +350 °F
Mi Item #05094321
MFR #62470-CG
Price$40.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Multipurpose Grease - General Purpose, Aluminum Complex, Stearic Acid, Synthetic Oil, Zinc Oxide Composition, 1 NLGI Grade, 14 oz Size, Cartridge Container, White Color, Food Grade, Water Resistant, -90 to +350 °F
Mi Item #05094321
MFR #62470-CG

Mfr description
62470-CG FOOD GRADE LOW TEMPERATURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.48/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    1

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Aluminum Complex, Stearic Acid, Synthetic Oil, Zinc Oxide
  • Container Type
    Cartridge
  • Dropping Point
    +500 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -90 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    No-Tox
  • Temperature Range
    -90 to +350 °F
  • Type
    General Purpose
  • UPC_NO
    690509403640
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)