Overview
Mfr description
66670-BT4 WIRE ROPE & GEAR LUB
- Effective dual purpose product
- Petroleum based wire rope lubricant and protectant
- Formulated to offer good initial penetration to rope core to prevent rubbing wear and corrosion
- Reduces fatigue and corrosion and protects ropes that are subject to water submersion, salt spray or inclement weather
- Extends rope life
- Color: Black
Specifications
- TypePenetrant/Lubricant
- Composition1,2,4-Trimethylbenzene, 2-Butoxyethanol, Asphalt, Naphthenic Petroleum Distillates
- ApplicationExtreme Pressure
- ColorBlack
- Features & Benefits• Effective dual purpose product• Petroleum based wire rope lubricant and protectant• Formulated to offer good initial penetration to rope core to prevent rubbing wear and corrosion• Reduces fatigue and corrosion and protects ropes that are subject to water submersion, salt spray or inclement weather• Extends rope life• Color: Black
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data