Motion
62684-BT4
No-Tox Hydraulic Oil - Food Grade, 68 ISO Grade, 4 L, Bottle
MI ITEM #05094345
MFR #62684-BT4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Hydraulic Oil - Food Grade, 68 ISO Grade, 4 L, Bottle
MI ITEM #05094345
MFR #62684-BT4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    4 L
  • ISO Grade
    68

Details

  • Additives Included
    Anti-Wear
  • Application
    Actuators, Bearings, Bevel Gears, Chains, Circulating Systems, Compressors, Enclosed Gears, Hydraulic Pumps, Joints, Motors, Spindles, Spur Gears, Vacuum Pumps, Worm Gears
  • Biodegradability
    Not Biodegradable
  • Certification
    FDA, Halal, Kosher, NSF H1
  • Color
    White
  • Composition
    Mineral Oil
  • Food Grade
    Food Grade
  • Oil Type
    Hydraulic Oil

Overview

Mfr description
62684-BT4 FOODGRADE OIL 68

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought