Motion
62620-BT4
Air Tool Oil - 4 L, Bottle, 22 ISO Grade
MI ITEM #05094353
MFR #62620-BT4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Tool Oil - 4 L, Bottle, 22 ISO Grade
MI ITEM #05094353
MFR #62620-BT4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62620-BT4 AIR TOOL LUB

Specifications

  • Oil Type
    Air Tool Oil
  • ISO Grade
    22
  • Composition
    Mineral
  • Container Size
    4 L
  • Viscosity
    106.8 SUS @ 100°F, 20.25 cSt @ 40°C
  • Additives Included
    Anti-Wear
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text