Motion
44500-CBT
High Temperature Anti-Seize Lubricant - Color: Brown
MI ITEM #05094356
MFR #44500-CBT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Anti-Seize Lubricant - Color: Brown
MI ITEM #05094356
MFR #44500-CBT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44500-CBT HIGH TEMP ANTI-SEIZE COMP

Specifications

  • Type
    High Temperature
  • Certification
    NLGI 1
  • Composition
    Aluminum, Copper, Crystalline Silica, Graphite, Hydrotreated Heavy Napthhenic Petroleum Distillates, Hydrotreated Heavy Paraffinic Petroleum Distillates, Hydrotreated Spent Petroleum Lubricating Oils, Solvent-Refined Heavy Paraffinic Petroleum Distillates, Zinc Oxide
  • Color
    Brown
  • Temperature Range
    -20 to +2000 °F
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text