Motion
59590-DR
High Temperature Chain or Cable Lubricant - Drum, -10 to +500 °F
MI ITEM #05094362
MFR #59590-DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Chain or Cable Lubricant - Drum, -10 to +500 °F
MI ITEM #05094362
MFR #59590-DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59590-DR SYN HIGH TEMP CHAIN LUB

Specifications

  • Type
    High Temperature
  • ISO Grade
    150, 220
  • Color
    Yellow
  • Temperature Range
    -10 to +500 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text