Motion
62057-PA
Bakerylube High Temperature Chain or Cable Lubricant - Pail, Food Grade, +450 to +1652 (Dry Film) °F, -40 to +450 (Fluid) °F
MI ITEM #05094366
MFR #62057-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bakerylube High Temperature Chain or Cable Lubricant - Pail, Food Grade, +450 to +1652 (Dry Film) °F, -40 to +450 (Fluid) °F
MI ITEM #05094366
MFR #62057-PA

Mfr description
62057-PA FOODGRADE OVEN CHAIN LUB HEAVY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • ISO Grade
    460

Details

  • Certification
    NSF H1
  • Color
    White
  • Food Grade
    Food Grade
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    +450 to +1652 (Dry Film) °F, -40 to +450 (Fluid) °F
  • Type
    High Temperature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)