Specifications
Dimensions
- Container Size55 gal (US)
- ISO Grade460
Details
- CertificationNSF H1
- ColorYellow
- Container TypeDrum
- Food GradeFood Grade
- RegulationsFDA Regulation 21 C.F.R. 178.3570
- TypeGeneral Purpose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)