Overview
Mfr description
64060-PA FOODGRADE WATERPROOF CHAIN LUB
- Tacky and waterproof chain lubricant is NSF H1 registered for use where incidental food contact may occur
- Recommended for most unheated chain applications found in the “clean” industries such as food, beverage, pharmaceutical and personal care products
- Fortified with proprietary anti-wear agents and other additives that promote penetration and lubrication of sprockets, links, pins and bushings
- Also contains rust and corrosion inhibitors and special polymers to resist flinging and dripping
- ISO VG 460
Specifications
- TypeGeneral Purpose
- Container TypePail
- Container Size5 gal (US)
- Food GradeFood Grade
- ISO Grade460
- CertificationNSF H1
- ColorYellow
- RegulationsFDA Regulation 21 C.F.R. 178.3570
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data