Overview
Mfr description
72400-PA MULTIPURPOSE EP GR 0
- Severe-duty, impact-resistant, aluminum complex grease recommended for general lubrication service in industrial applications
- Will replace most conventional and specialized products
- Low oil separation and good pumpability make it ideal for use in centralized lubrication systems
- Extreme pressure protection and mechanical stability make it ideal for use in high load, high shear applications
- Water resistance and resistance to oxidation increase grease and bearing life
- Useful temperature range: -18°C to 177°C (0°F to 350°F)
- Color: Red
- Typical mining applications are general lubrication on draglines and shovels, electric wheel motor sealing, anti-friction bearings, low- and high speed journal bearings, conveyors, shaker or classifier bearings, crusher bearings and most any heavy-duty application
- Typical industrial and mobile equipment applications are anti-friction bearings, low- and high-speed journal bearings, general machinery lubrication, all chassis points including ball and universal joints, wheel bearings, king pins, fifth wheels and other severe-duty applications
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure
- NLGI Grade0
- CompositionAluminum Complex, Antimony Tris, Dithiophosphate Tris, Ethylbenzene, Hydroxy, Petroleum Distillates, Residual Oil, White Mineral Oil, Xylene
- Water ResistanceWater Resistant
- Dropping Point+480 °F
- ColorRed
- Temperature Range0 to +350 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data