Motion
64100-PA
No-Tox Multipurpose Grease - General Purpose, Silica, Silicone Composition, 3 NLGI Grade, Pail, White Color
MI ITEM #05094375
MFR #64100-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Multipurpose Grease - General Purpose, Silica, Silicone Composition, 3 NLGI Grade, Pail, White Color
MI ITEM #05094375
MFR #64100-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64100-PA FOODGRADE SIL VALVE SEAL LUB

Specifications

  • Application
    Multipurpose
  • Type
    General Purpose
  • NLGI Grade
    3
  • Composition
    Silica, Silicone
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    +500 °F
  • Color
    White
  • Temperature Range
    -40 to +400 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text