Overview
Mfr description
77020-DR SEMI-SYN OPEN GEAR ARCTIC
Specifications
- CompositionSemisynthetic
- Viscosity3,821 SUS @ 100°F, 707 cSt @ 40°C
- Temperature RangeMinimum of -31 °F
- Additives IncludedAnti-Wear
- Product TypeGear Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data