Specifications
Dimensions
- ISO Grade32
Details
- Additives IncludedAnti-Wear
- ApplicationHydraulic Pumps, Hydraulic Systems
- BiodegradabilityBiodegradable
- CertificationBioBased, USDA H2
- ColorYellow
- CompositionSynthetic Base
- Food GradeNot Food Grade
- Oil TypeHydraulic Oil
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)