Specifications
Dimensions
- NLGI Grade2
Details
- ApplicationMultipurpose
- ColorRed
- CompositionNaphthalenesulfonic Acid
- Dropping Point+500 °F
- Temperature Range+10 to +350 °F
- TypeExtreme Pressure
- Water ResistanceWater Resistant
Overview
Mfr description
72560-DR HEAVY DUTY CONSTRUCTION GR
- Tacky, aluminum complex, Extreme Pressure grease designed to be used on bearings, pins and bushings, or sliding surfaces
- Exceptional anti-wear and waterproof characteristics which increase bearing life
- Extreme pressure characteristics combined with excellent mechanical stability provide a constant high level of protection throughout use
- Offers exceptional retention properties which can be attributed to its water resistance and extreme tackiness
- Color: Sparkle red
- Grade: NLGI 2